Driver's Daily Log Forms, Carbon, 2-Ply
- Mfr # 8543
- Zoro # G7254375
product price:Â
$
44.29
/ea
Key Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
8-1/2 x 6-1/2 in
Format
Loose Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8543
- Zoro #
- G7254375
- UPC #
- -
- Country of Origin
- United States
- Application to Vehicle Type
- Tractor, Trailer, Truck
- Item
- Driver's Daily Log Forms with Simplified DVIR & 7- and 8-day Recap, 2-Ply, Carbon
- With Carbon/Carbonless
- With Carbon
- Number of Plies
- 2
- Format
- Loose Leaf
- Includes Carbon
- Carbon
- Ply Count
- 2-Ply
- Language
- English
- Number of Forms
- 100
- Log Type
- Driver's Daily Log Form
- Features
- 3-Hole Punched and Perforated
- Standards
- DOT Section 395.8
- Forms Included
- Simplified DVIR
Dimensions
- Size
- 8-1/2 x 6-1/2 in
- Overall Height
- 6 1/2 in
- Overall Width
- 8 1/2 in
- Fits Chest Size
- 3-Hole Punched and Perforated
Description
Drivers Daily Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 1, Standards DOT Section 395.8, Forms Included Simplified DVIR, Features 3-Hole Punched and Perforated, Format Loose Leaf, Overall Height 6 1/2 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.