Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drivers Daily Logbook 2 In 1, With Carbon

  • Mfr # 8550

  • Zoro # G7254320


product price: $10.29
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
8-1/2 x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550
Zoro #
G7254320
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 11 in
Overall Height
11 in
Overall Width
8 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Daily Logbook 2 In 1
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Log Type
Driver's Daily 2-in-1 Log Book
Standards
49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13
Number of Forms
31
Ply Count
2-Ply
Forms Included
Detailed DVIR
Features
Log Completion Instructions on Back Cover
Includes Carbon
Carbon
Language
English

Description

Drivers Daily Logbook 2 In 1, Includes Carbon Carbon, Language English, Log Type Driver's Daily 2-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, 49 CFR Section 396.11, 49 CFR Section 396.13, Forms Included Detailed DVIR, Features Log Completion Instructions on Back Cover, Format Book, Overall Height 11 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.