Zoro Homepage

Drivers Daily Logbook, With Carbon

  • Mfr # 9056

  • Zoro # G7254077


product price: $5.59
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
8-1/2 x 5-1/2 in
Format
Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9056
Zoro #
G7254077
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 5-1/2 in
Overall Width
5 1/2 in
Overall Height
8 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Daily Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Standards
49 CFR Section 395.1
Includes Carbon
Carbon
Log Type
Driver's Exemption Log Book
Language
English
Forms Included
Simplified DVIR
Number of Forms
18
Features
Method of Keeping Track of Hours Worked for a Four-Month Period
Ply Count
2-Ply

Description

Drivers Daily Logbook, Includes Carbon Carbon, Language English, Log Type Driver's Exemption Log Book, Ply Count 2-Ply, Number of Forms 18, Standards 49 CFR Section 395.1, Forms Included Simplified DVIR, Features Method of Keeping Track of Hours Worked for a Four-Month Period, Format Book, Overall Height 8 1/2 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.