Drivers Exemption Logbook, Book With Carbon, 8 1/2 x 5 1/2, 2 Plies

  • Mfr # 8529

  • Zoro # G5215497


product price:  $5.59
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
8-1/2x 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8529
Zoro #
G5215497
UPC #
755547007998
Country of Origin
United States

Dimensions

Size
8-1/2x 5-1/2 in
Overall Width
8 1/2 in
Overall Height
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Exemption Log
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Language
English
Features
Method of Keeping Track of Hours Worked for a 4-Month Period
Standards
49 CFR Section 395.1
Ply Count
2-Ply
Log Type
Driver's Exemption Log Book
Forms Included
Daily Log Summary, Monthly Log Summary
Number of Forms
18
Includes Carbon
Carbon

Description

Drivers Exemption Log, Includes Carbon Carbon, Language English, Log Type Driver's Exemption Log Book, Ply Count 2-Ply, Number of Forms 18, Standards 49 CFR Section 395.1, Forms Included Daily Log Summary, Monthly Log Summary, Features Method of Keeping Track of Hours Worked for a 4-Month Period, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.