Zoro Homepage

Drivers Logbook 5 In 1, With Carbon

  • Mfr # 8540

  • Zoro # G7254655


product price: $9.99
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Size
8-1/2 x 11 in
Format
Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8540
Zoro #
G7254655
UPC #
-
Country of Origin
United States

Dimensions

Size
8-1/2 x 11 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Logbook 5 In 1
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Ply Count
2-Ply
Number of Forms
31
Log Type
Driver's Daily 5-in-1 Log Book
Language
English
Forms Included
Detailed DVIR
Standards
49 CFR Section 395.8
Includes Carbon
Carbon
Features
Features A "Shipments on Truck" Record, A "Shipments Unloaded" Record, and A "Miles Driven by State" Record

Description

Drivers Logbook 5 In 1, Includes Carbon Carbon, Language English, Log Type Driver's Daily 5-in-1 Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Detailed DVIR, Features Features A In.Shipments on Truck In. Record, A In.Shipments Unloaded In. Record, and A In.Miles Driven by State In. Record, Format Book, Overall Height 11 in, Overall Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.