Drivers Logbook 7/8 Day, Carbonless, PK31
Mfr # 19361
Zoro # G6635426
product price: $6.79
/pk 31, $0.22/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Size
8-1/2 x 6-1/2 in
Format
Loose Leaf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19361
Zoro #
G6635426
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/2 x 6-1/2 in
Overall Height
6 1/2 in
Overall Width
8 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Logbook 7/8 Day
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Loose Leaf
Language
English
Ply Count
2-Ply
Standards
49 CFR Section 395.8
Includes Carbon
Carbonless
Number of Forms
31
Forms Included
Daily Log Summary
Log Type
Driver's Daily Log Book
Description
Drivers Logbook 7/8 Day, Includes Carbon Carbonless, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Daily Log Summary, Format Loose Leaf, Overall Height 6 1/2 in, Overall Width 8 1/2 in, Package Quantity 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.