Shop JJ KELLER
See all product information
Driver's Log Book, Carbonless, Book without DVIR, 8 1/2 x 5 1/2 in, 2-Ply
Mfr # 8526
Zoro # G5145996
product price:Â $5.89
/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Size
8-1/2x 5-1/2 in
Format
Book
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8526
Zoro #
G5145996
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/2x 5-1/2 in
Overall Height
5 1/2 in
Overall Width
8 1/2 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Drivers Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Book
Language
English
Forms Included
Monthly Log Summary
Number of Forms
31
Features
Includes Record of Duty Status Regulations on the Inside Back Cover
Log Type
Driver's Daily Log Book
Includes Carbon
Carbonless
Standards
49 CFR Section 395.8
Ply Count
2-Ply
Description
Drivers Logbook, Includes Carbon Carbonless, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards 49 CFR Section 395.8, Forms Included Monthly Log Summary, Features Includes Record of Duty Status Regulations on the Inside Back Cover, Format Book, Overall Height 5 1/2 in, Overall Width 8 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.