Zoro Homepage

DVD Training Program, 1" Depth, PK10

  • Mfr # 39451

  • Zoro # G5091217


product price: $63.99
/pk 10, $6.40/ea

Key Features

Subject Matter
Construction Safety
Format
DVD
Book Description
Designed for use with Confined Spaces: Entry Team Training - Construction Activities training
Regulations Covered
Subpart AA of 29 CFR 1926
Number of Pages
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39451
Zoro #
G5091217
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/2 in
Depth
1 in
Video Length
No Video
Height
1 in

Details

Item
Training Program
Subject Matter
Construction Safety
Format
DVD
Book Description
Designed for use with Confined Spaces: Entry Team Training - Construction Activities training
Regulations Covered
Subpart AA of 29 CFR 1926
Number of Pages
20
Language
English
Includes
10-Question Quiz that can be used as A Pre or Post-Training Test
Provides
Training Information
Safety Training and Reference Material Title
Confined Space
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Construction Safety
For Use With
Training Programs
Material
Paper
Number of Users Supported
Unlimited
Product Type
Training Program DVD
Title
Confined Space
Supported Languages
English

Description

Reference Material, For Use With Training Programs, Format Booklet, Height 1 in, Includes 10 Question Quiz, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Subpart AA of 29 CFR 1926, Software Delivery Method Not Applicable, Subject Matter Environmental Safety, Supported Languages English, Title Confined Space, Training Environment Not Applicable, Width 8 1/2 in, Depth 1 in, Number of Pages 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.