Shop JJ KELLER
See all product information
Training Video, Workplace Safety, DVD
Mfr # 45379
Zoro # G5091165
product price:Â $558.99
/ea
Free Shipping & Returns
Key Features
Subject Matter
Workplace Safety
Format
DVD
Regulations Covered
29 CFR 1910.332
Number of Pages
16
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45379
Zoro #
G5091165
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Video Length
25 min
Height
4 in
Depth
4 in
Details
Item
Training Video
Subject Matter
Workplace Safety
Format
DVD
Regulations Covered
29 CFR 1910.332
Number of Pages
16
Language
English
Includes
Tag Pack, Trainer Guide, Trainer Tools USB, Video, (2) Awareness Posters, Trainer Guides, Employee Handbook, Poster
Provides
Training Information
Safety Training and Reference Material Title
Electrical Safety
Safety Training and Reference Material Subject
Electrical Safety
For Use With
DVD Player
Safety Training and Reference Materials Item
Book/Booklet, CD-ROM, DVD, Poster
Run Time
25 min
Material
DVD
Product Type
Training Video
Number of Users Supported
Unlimited
Supported Languages
English, Spanish
Title
Electrical Safety
Description
Training Video, Format DVD, Height 4 in, Includes Tag Pack, Trainer Guide, Trainer Tools USB, Video, (2) Awareness Posters, Trainer Guides, Employee Handbook, Poster, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered 29 CFR 1910.332, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Electrical Safety, Training Environment Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.