Zoro Homepage

DVD, Workplace Safety, 50 min.

  • Mfr # 49772

  • Zoro # G0962241


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Title
Workplace Safety Basics
Subject Matter
Workplace Safety
Product Type
Workplace Safety DVD
Language
English, Spanish
Includes
(1) Awareness Poster, (1) Video, (10) Employee Handbooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49772
Zoro #
G0962241
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
14 in
Width
12 in
Video Length
50 min

Details

Item
DVD
Title
Workplace Safety Basics
Subject Matter
Workplace Safety
Product Type
Workplace Safety DVD
Language
English, Spanish
Includes
(1) Awareness Poster, (1) Video, (10) Employee Handbooks
Supported Languages
English, Spanish
Number of Pages
0
For Use With
Computer or DVD Player
Provides
Training Information
Regulations Covered
OSHA
Operating System Requirements
Windows 2000, Windows 98 SE, Windows Millennium Edition, Windows Vista, Windows XP
Number of Users Supported
Unlimited
User Type
Employee
Run Time
50 min
Safety Training and Reference Material Subject
Workplace Safety
Safety Training and Reference Materials Item
Book/Booklet, CD-ROM, DVD, Poster
Safety Training and Reference Material Title
Workplace Safety Basics

Description

Training Video, Format DVD, Height 4 in, Includes Awareness Poster, Video, (10) Employee Handbooks, Number of Users Supported Unlimited, Operating System Requirements Windows(R) 2000, Windows(R) 98 SE, Windows(R) Millennium Edition, Windows(R) Vista, Windows(R) XP, Product Type Training Video, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Workplace Safety Basics, Training Environment Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.