Shop JJ KELLER
See all product information
Create Account
Economy Grade Cowhide Leather Driver Glove with Keystone Thumb, XX-Large
- Mfr # 76891
- Zoro # G822780897
product price:Â
$
6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Glove Size
XXL
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76891
- Zoro #
- G822780897
- UPC #
- 755547040278
- Country of Origin
- India
Dimensions
- Glove Size
- XXL
Details
- Color
- White
Description
SAFEGEAR Economy Grade Cowhide Leather Driver Gloves are made from economy grade top grain cowhide leather, these gloves offer solid durability, breathability, and abrasion resistance while maintaining a smooth texture and flexible fit. Keystone thumb and slip-on styling for easy wear and a secure fit, with an elastic closure sewn inside the wrist for added safety and comfort. Consistent grading ensures dependable quality across every pair. These gloves are ANSI/ISEA 105-2016 compliant and certified for ANSI Abrasion Resistance Level 3 and ANSI Puncture Resistance Level 2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov