ELD Backup Logbook
Mfr # 51944
Zoro # G610442242
product price: $7.99
/eaKey Features
Format
Book
Log Type
Driver's Daily Log Book
Ply Count
2-Ply
Standards
49 CFR Section 395.22
Includes Carbon
Carbonless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51944
Zoro #
G610442242
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 1/2 in
Overall Width
5 1/2 in
Details
Item
Drivers Daily Logbook
Format
Book
Log Type
Driver's Daily Log Book
Ply Count
2-Ply
Standards
49 CFR Section 395.22
Includes Carbon
Carbonless
Language
English
Number of Forms
10
Forms Included
Detailed DVIR
Features
Country Of Origin USA, Includes An Area for Fleet Contact Information
Description
ELD Backup Logbook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.