Zoro Homepage

Exit Sign, Red, 10" x 7", Vinyl Adhesive

  • Mfr # 8001134

  • Zoro # G2323811


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Product Type
Exit Sign,Red,10" x 7",Vinyl Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001134
Zoro #
G2323811
UPC #
-
Country of Origin
United States

Details

Item
Exit Sign
Product Type
Exit Sign,Red,10" x 7",Vinyl Adhesive

Description

Exit Sign,Red,10 In. x 7 In.,Vinyl Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.