Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 3" x 13.5", Vinyl

  • Mfr # 8001200

  • Zoro # G2323997


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Product Type
Fire Extinguisher Sign,3" x 13.5",Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001200
Zoro #
G2323997
UPC #
-
Country of Origin
United States

Details

Item
Fire Extinguisher Sign,3" x 13.5",Vinyl
Product Type
Fire Extinguisher Sign,3" x 13.5",Vinyl

Description

Fire Extinguisher Sign,3 In. x 13.5 In.,Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.