Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher Sign, 4" x 18", Vinyl

  • Mfr # 8001203

  • Zoro # G2324012


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Product Type
Fire Extinguisher Sign,4" x 18",Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001203
Zoro #
G2324012
UPC #
-
Country of Origin
United States

Details

Item
Fire Extinguisher Sign,4" x 18",Vinyl
Product Type
Fire Extinguisher Sign,4" x 18",Vinyl

Description

Fire Extinguisher Sign,4 In. x 18 In.,Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.