DOT Container Placard, Various DOT Classes, Aluminum, 14" W x 14" H

  • Mfr # 13069

  • Zoro # G3807566


product price:  $62.89
/ea

Key Features

Width
14"
Height
14"
Material
Aluminum
Legend/Background Color
Various
Legend
Radioactive 7, Inhalation Hazard 6, Inhalation Hazard 2, Dangerous, Miscellaneous 9, Poison 6, Corrosive 8, Flammable 3, Combustible 3, Flammable Gas 2, Non-Flammable Gas 2, Oxidizer 5.1, Organic Peroxide 5.2, Flammable Solid 4, Dangerous When Wet 4, Blank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13069
Zoro #
G3807566
UPC #
-
Country of Origin
Canada

Dimensions

Width
14"
Height
14"
Label Width
13 3/4 in
Label Height
13 3/4 in

Details

Item
DOT Container Placard
Material
Aluminum
Legend/Background Color
Various
Legend
Radioactive 7, Inhalation Hazard 6, Inhalation Hazard 2, Dangerous, Miscellaneous 9, Poison 6, Corrosive 8, Flammable 3, Combustible 3, Flammable Gas 2, Non-Flammable Gas 2, Oxidizer 5.1, Organic Peroxide 5.2, Flammable Solid 4, Dangerous When Wet 4, Blank
Class
2, 3, 4, 5.1, 5.2, 6, 7, 8, 9
Standards
49 CFR 172.519
Message
Various DOT Classes
Features
15 Legend Worded Set
Language
English
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 2 (Gasses), Class 3 (Flammable Liquids), Class 4 (Flammable Solids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Poisonous/Toxic and Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material)
DOT/UN Product Form
Placard
Product Type
DOT Container Placard

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gasses), Class 3 (Flammable Liquids), Class 4 (Flammable Solids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Poisonous/Toxic and Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message Various DOT Classes, Label Width 13 3/4 in, Label Height 13 3/4 in, Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.