Zoro Homepage

Forklift Inspection Book, Yellow, 5 1/2" W

  • Mfr # 7779

  • Zoro # G505658246


product price: $5.39
/ea

Key Features

Includes
(31) Checklists per book
Features
Book Format, 31 Sets Per Book, Can be Used for Vehicles Powered by Either Electric or Internal Combustion Engines, Carbonless, Designed to Provide Forklift Operators with a Safety and Maintenance Checklist to be Filled Out Before Each Shift, Measures 5-1/2 in X 8-1/8 in Detached, Two Plies
For Use With
Vehicles Powered By Either Electric or Internal Combustion Engines
Height
8 in
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7779
Zoro #
G505658246
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
5 1/2 in
Overall Height
8 in
Overall Length
8 1/8 in
Overall Width
5 1/2 in

Details

Item
Forklift Inspection Book
Includes
(31) Checklists per book
Features
Book Format, 31 Sets Per Book, Can be Used for Vehicles Powered by Either Electric or Internal Combustion Engines, Carbonless, Designed to Provide Forklift Operators with a Safety and Maintenance Checklist to be Filled Out Before Each Shift, Measures 5-1/2 in X 8-1/8 in Detached, Two Plies
For Use With
Vehicles Powered By Either Electric or Internal Combustion Engines
Material
Paper
Color
Yellow

Description

Forklift Inspection Book, Product Type Operator Daily Checklist, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Includes (31) Checklists per book, Overall Length 8 1/8 in, Overall Width 5 1/2 in, Overall Height 8 in, Material Paper, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.