Zoro Homepage

Forms Binder, Hard Surface, Black

  • Mfr # 3788

  • Zoro # G7254646


product price: $11.29
/ea

Key Features

Color
Black
Includes
8 1/2 in x 6 1/2 in Rigid Polystyrene Sheet Divider
Type
Hard Surface
Length
9 in
Range
9 in to 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3788
Zoro #
G7254646
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Overall Length
9 in
Overall Height
8 in
Overall Width
9 in

Details

Color
Black
Includes
8 1/2 in x 6 1/2 in Rigid Polystyrene Sheet Divider
Item
Forms Binder
Type
Hard Surface
Range
9 in to 18 in
For Use With
Automobiles
Material
Vinyl
Holds
Midsize Log Sheets
Product Type
Document Binder
Features
4 in Deep Pocket on Inside Front Cover for Pens, Receipts and Other Small Items, Hard-Cover Vinyl Forms Binder, Three D-Rings with 1 in Capacity to Hold Several Months of Logs

Description

Forms Binder, Product Type Document Binder, Material Vinyl, Color Black, Overall Height 8 in, Overall Length 9 in, Overall Width 9 in, Features 4 in Deep Pocket on Inside Front Cover for Pens, Receipts and Other Small Items, Hard-Cover Vinyl Forms Binder, Three D-Rings with 1 in Capacity to Hold Several Months of Logs, Includes 8 1/2 in x 6 1/2 in Rigid Polystyrene Sheet Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.