Shop JJ KELLER
See all product information
Create Account
Goatskin Hi-Vis Gloves, Cotton Fleece Lined, Rubber Cuff, Medium
- Mfr # 64329
- Zoro # G422780785
product price:Â
$
17.95
/ea
Key Features
Color
Multi-color
Material
60% nylon, 40% polyester on palm; 96% polyester, 4% spandex on back
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64329
- Zoro #
- G422780785
- UPC #
- 755547025954
- Country of Origin
- India
Dimensions
- Size
- M
Details
- Color
- Multi-color
- Material
- 60% nylon, 40% polyester on palm; 96% polyester, 4% spandex on back
Description
These premium goatskin gloves offer enhanced durability. The rubberized safety cuff provides added wrist protection and offers a secure fit.The back side of the gloves features reflective tape, which improves visibility. The full leather fingertips provide additional protection and reinforce the gloves' durability. Cotton fleece liner. Sold as a pair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.