Handbook, Workplace Safety, English, PK10
Mfr # 1715
Zoro # G5794266
product price: $61.99
/pk 10, $6.20/eaKey Features
Language
English
Format
Book
Provides
Training Information
Regulations Covered
OSHA
Safety Training and Reference Material Subject
Mining Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1715
Zoro #
G5794266
UPC #
-
Country of Origin
United States
Dimensions
Video Length
No Video
Height
1/2 in
Width
5 in
Depth
8 in
Details
Item
Handbook
Language
English
Format
Book
Provides
Training Information
Regulations Covered
OSHA
Safety Training and Reference Material Subject
Mining Safety
Number of Pages
29
Book Description
Puts key regulations of OSHA's Excavation Standard into language employees can easily understand
Includes
Review to Aid Employee Retention
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Title
Excavation Standards
Material
Paper
Subject Matter
Construction Safety
Title
Excavation Standards
Product Type
Handbook
Number of Users Supported
1
Supported Languages
English
Description
Reference Material, For Use With Not Applicable, Format Book, Height 1/2 in, Includes Review to Aid Employee Retention, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Environmental Safety, Supported Languages English, Title Excavation Standards, Training Environment Not Applicable, Width 5 in, Depth 8 in, Number of Pages 29, Provides Training Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.