Zoro Homepage

Hazmat Sign, Propane, Vinyl, 21" x 6"

  • Mfr # 671

  • Zoro # G2324301


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Product Type
Hazmat Sign,Propane,Vinyl,21" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671
Zoro #
G2324301
UPC #
-
Country of Origin
United States

Details

Item
Hazmat Sign,Propane,Vinyl,21" x 6"
Product Type
Hazmat Sign,Propane,Vinyl,21" x 6"

Description

Hazmat Sign,Propane,Vinyl,21 In. x 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.