Shop JJ KELLER
See all product information
Create Account
Hi Vis Reflective Parka Jacket with Hood, Fleece Lined, Waterproof, Class 3, Lime, 2XL, SAFEGEAR
- Mfr # 61438
- Zoro # G822760134
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Size
XXL
Color
Black, Lime
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61438
- Zoro #
- G822760134
- UPC #
- 755547023028
- Country of Origin
- China
- Material
- 100% Polyester
- Color
- Black, Lime
- Front Closure Type
- Zipper
Dimensions
- Size
- XXL
Description
This high visibility winter work jacket with hood from J. J. Keller's line of PPE, SAFEGEAR fIt is ANSI/ISEA 107-2020 Type R Class 3 compliant with 2-inch wide silver reflective tape that runs over the shoulders and wraps around the torso and the upper and lower arms. The jacket includes an external back pouch style pocket, lower right and left flap pockets, and a Velcro cell phone pocket on the chest with a clear ID pocket. It also features adjustable Velcro wrist cuffs and a drawstring waist, a plastic D-ring on the front and mic tabs on each shoulder and a removable hood. Made of 300D Teflon-treated oxford material and 280gsm polyester fleece.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.