Hi-Vis Seat Belt Cover, Orange
- Mfr # 59778
- Zoro # G922780858
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Color
Orange
Size
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59778
- Zoro #
- G922780858
- UPC #
- 755547018192
- Country of Origin
- China
Dimensions
- Size
- One Size
Details
- Color
- Orange
Description
SAFEGEAR High-visibility belt cover - The fabric, color, and reflective tape meet ANSI/ISEA standards for high-visibility materials, but it’s not overall rated for ANSI. It has 2"-wide Level 2 ANSI-compliant reflective stripes, and hook and loop. Its universal fit works with standard-width seat belts. 100% polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.