Hi-Vis Short Sleeve Pocket T-Shirt, ANSI Class 3, Moisture-Wicking, Reflective, Medium
- Mfr # 77779
- Zoro # G722780867
product price:Â
$
31.15
/ea
Key Features
Size
M
Material
65% polyester, 35% cotton
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77779
- Zoro #
- G722780867
- UPC #
- 755547041138
- Country of Origin
- China
- Material
- 65% polyester, 35% cotton
- Color
- Lime
Dimensions
- Size
- M
Description
The J. J. Keller SAFEGEAR Hi-Vis Short Sleeve Pocket T-Shirt is certified to ANSI/ISEA Type R, Class 3 standards. The premium 65% polyester / 35% cotton blend offers durability and breathability, helping reduce sweat buildup and static electricity. Built for performance, this short sleeve shirt includes a chest pocket for convenient storage and is moisture-wicking. Its fade-resistant fabric retains color and structure even after multiple washes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.