High Visibility Cold Weather Safety Pants, ANSI Class E, S, SAFEGEAR
- Mfr # 72196
- Zoro # G222760130
product price:Â
$
69.45
/ea
Key Features
Material
100% Polyester
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72196
- Zoro #
- G222760130
- UPC #
- 755547036547
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Material
- 100% Polyester
- Color
- Lime
Description
These high visibility snow pants from J. J. Keller's line of PPE, SAFEGEAR, are ANSI/ISEA 107-2020 Supplemental Class E. Class E pants should be worn with ANSI Class 2 or Class 3 PPE to be ANSI Class 3 complaint. Pants are fluorescent lime and have reflective tape wrapped twice around each leg cuffs and zippers for over boot. Water resistant safety pants have two front and two back YKK zippered pockets and an elastic waistband with drawstring. Made of 100% ANSI compliant polyester rip-stop oxford fabric with 190T taffeta lining with 160 gram polyfill inside.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.