Shop JJ KELLER
See all product information
Create Account
High Visibility Heated Safety Bomber Jacket with Battery, Hi-Vis Waterproof, Medium
- Mfr # 76283
- Zoro # G922780728
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Size
M
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76283
- Zoro #
- G922780728
- UPC #
- 755547038459
- Country of Origin
- China
- Material
- 100% Polyester
- Color
- Lime
Dimensions
- Size
- M
Description
SAFEGEAR High Visibility Heated Safety Bomber Jacket has a 5000mAh rechargeable battery and is compliant with ANSI/ISEA 107-2020 Type R Class 3. This high vis jacket has 2"-wide ANSI-compliant reflective tape on the sleeves, torso, and chest for maximum visibility. Jacket has 4 heating zones-1 on each chest and 2 on the back, and 3 adjustable heating settings (Low 95°F, Medium 113°F, and High 131°F). It's powered by a 5000mAh power bank (included), and provides 4 to 8 hours of continuous heating depending on your setting. The jacket's 300D oxford polyester exterior with TPU laminate make it waterproof, abrasion-resistant, impact-resistant, and windproof. Also includes 3M Thinsulate lining, removable zip-off hood, two chest zipper pockets (one for the battery), two front waist zipper pockets, and YKK zippers . The importance of personal protective equipment (PPE) like our work jacket cannot be overstated, and with SAFEGEAR work jackets by J.J. Keller, you are choosing high-quality, rigorously tested PPE that ensures safety and comfort for those in demanding outdoor roles.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.