Shop JJ KELLER
See all product information
Create Account
High Visibility Rain Jacket, Class 3 Waterproof Reflective Rain Coat with Hood, Small, SAFEGEAR
- Mfr # 62702
- Zoro # G222760147
product price:Â
$
94.25
/ea
Key Features
Material
Polyester
Color
Lime/Yellow & Black
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62702
- Zoro #
- G222760147
- UPC #
- 755547024414
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Material
- Polyester
- Color
- Lime/Yellow & Black
- Front Closure Type
- Zipper
Description
This high visibility rain jackets for men and women is designed to meet ANSI/ISEA 107-2020 Type R Class 3 compliance, ensuring maximum safety for workers in demanding environments. Featuring 2"-wide silver reflective tape across the shoulders, torso, and back, the high visibility coat for men and women provides superior visibility, making it ideal for those in transportation, construction, and distribution centers. Hi vis rain jacket men and women is made from durable polyurethane-coated 300D Oxford fabric and lined with 190T Taffeta. Safety rain jacket men and women is built to withstand wear and tear while keeping you comfortable throughout the workday. The practical design of this high visibility rain jacket includes a detachable hood, an adjustable drawstring bottom, reinforced black elbow patches, and air vents in the armpits for breathability. These features ensure that the hi vis winter jackets for men and women can handle the demands of tough work environments. Additionally, the high vis rain gear includes D-ring access for easy integration with fall protection gear. The high vis rain jacket has black bottom and cuffs that help conceal dirt, maintaining a clean, professional appearance. For added functionality, these hi vis jackets for men and women features multiple pockets, including large external lower pockets, a phone pocket with a clear ID window, and a back zippered pocket, providing plenty of storage for tools and personal items. The class 3 high visibility jacket design ensures optimal safety during full-body motion, allowing workers to stay visible in all conditions. Proper-fitting personal protective equipment (PPE) like this high visibility jacket is essential to ensure both safety and comfort. With J.J. Keller's SAFEGEAR brand, you are investing in rigorously tested, high-quality PPE that helps protect you from workplace hazards. Choose the right rain gear for men and women to safeguard your well-being while enhancing your work performance.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.