Shop JJ KELLER
See all product information
Create Account
High Visibility Rain Jacket for Women, Reflective Raincoat, Lightweight 300D Oxford, ANSI Class 3, 4XL
- Mfr # 68998
- Zoro # G022760163
product price:Â
$
93.95
/ea
Key Features
Material
100% Polyurethane coated 300D Oxford
Color
Lime
Front Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68998
- Zoro #
- G022760163
- UPC #
- 755547034314
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Material
- 100% Polyurethane coated 300D Oxford
- Color
- Lime
- Front Closure Type
- Zipper
Description
The class 3 high visibility women's raincoat is ANSI/ISEA 107-2020 Type R Class 3 compliant. The rain gear has 2-inch wide silver reflective tape that wraps over the shoulders, around the torso from front to back, and along the bottom of the sleeves. Comes with a removable hood, YKK zipper closure, and a snap storm flap to protect against rain and wind. Includes multiple pockets - 1 lower left and 1 lower right pocket, a left chest flap phone pocket with a clear ID pocket, and a right chest zipper pocket. It is made of durable polyurethane-coated 300D Oxford fabric with a mesh lining.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.