Shop JJ KELLER
See all product information
Create Account
High Visibility Sleeveless T-Shirt, Moisture Wicking, Chest Pocket, Orange, XL, SAFEGEAR
- Mfr # 65157
- Zoro # G122760063
product price:Â
$
11.95
/ea
Key Features
Size
XL
Material
Polyester Knit
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65157
- Zoro #
- G122760063
- UPC #
- 755547029266
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Material
- Polyester Knit
- Color
- Orange
Description
High vis safety sleeveless shirt is neon lime to keep you visible in low light situations. Performance shirt is made of a lightweight, breathable 160gsm polyester birdseye knit to provide moisture wicking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.