Shop JJ KELLER
See all product information
Create Account
High Visibility T Shirt for Men, Sleeveless, ANSI Class 2 Type R, Lime, 4XL, SAFEGEAR
- Mfr # 65136
- Zoro # G722760210
product price:
$
14.95
/ea
Key Features
Size
4XL
Material
Polyester Knit
Color
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65136
- Zoro #
- G722760210
- UPC #
- 755547029051
- Country of Origin
- China
- Material
- Polyester Knit
- Color
- Lime
Dimensions
- Size
- 4XL
Description
Sleeveless High Visibility T-Shirt is ANSI/ISEA 107-2015 Type R Class 2 compliant to keep you safe. ANSI compliant 2” wide silver reflective tape goes over shoulders, around torso to the front to the back. Made of breathable 160gsm polyester birdseye knit to provide moisture wicking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.