Ice Snow Cleats, Steel 10 Spikes Crampon, M, SAFEGEAR
- Mfr # 64408
- Zoro # G522760137
product price:Â
$
16.35
/ea
Key Features
Color
Yellow
Material
90% TPE rubber, 5% steel, 5% PP plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64408
- Zoro #
- G522760137
- UPC #
- 755547026371
- Country of Origin
- China
- Color
- Yellow
- Material
- 90% TPE rubber, 5% steel, 5% PP plastic
Dimensions
- Size
- M
Description
This one-piece ice traction device is designed to provide enhanced grip and stability for your shoes or boots, reducing the risk of slipping. It features 10 durable steel studs strategically placed on the heel and forefoot, and for extended use, the device includes 6 replacement studs and stretchable rubber. Sold as 1 pair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.