Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, English, Organic Peroxide, PK500

  • Mfr # 12473

  • Zoro # G8525909


product price: $31.79
/pk 500, $0.06/ea

Key Features

Header
Organic Peroxide
Material
Paper
Width
5-1/4"
Height
4"
Standards
49 CFR 172 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12473
Zoro #
G8525909
UPC #
-
Country of Origin
United States

Dimensions

Width
5-1/4"
Height
4"
Label Width
4 in
Label Height
4 in

Details

Header
Organic Peroxide
Material
Paper
Standards
49 CFR 172 E
Subject Matter
Chemical/Hazardous
Language
English
Shape
Diamond
Color
Black
Header Background Color
Red
Mounting Style
Adhesive
Legend
Organic Peroxide 5.2
Background Color
Red, Yellow
Legend/Background Color
Yellow
Write on Surface
No
Self-Adhesive
Yes
No. of Labels
500
Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Metal Detectable
No
Laminated
Yes
Legend Color
black
Header Legend Color
Black
Item
DOT Container Label
DOT/UN Product Form
Label
Hazard Class
Class 5 (Oxidizing Agents & Organic Peroxides)
Container Label/Placard Type
Hazardous Class
Labels per Roll
500
Message
Organic Peroxide

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Label, Message Organic Peroxide, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.