NumberLabel, Vinyl, 4inH, 2-1/8inW, PK50

  • Mfr # 2974

  • Zoro # G4288475


product price:  $8.99
/pk 50, $0.18/ea

Key Features

Material
Vinyl
Overall Height
4 in
Character Height
3 1/2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2974
Zoro #
G4288475
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Character Height
3 1/2 in
Overall Width
2 1/8 in
Character Width
2 1/2 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
50
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
No
Retroreflective Grade
Non-Reflective
Includes
(50) Cards/Package
Background Color
White
Number of Cards
50
Magnetic/Nonmagnetic
Nonmagnetic
Legend Color
black
Package Type
Sheet
Markers per Card
1
Character
4
Glow-in-the-Dark
No
Color
Black
Standards
DOT
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
APWA Compliant Color
No
Self-Spacing/Aligning
No
Embossed
No
Characters Included
4
Meets USCG Registration Guidelines
No

Description

Number Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut No, Embossed No, Font Not Applicable, Includes (50) Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl, Meets USCG Registration Guidelines No, Mounting Type Adhesive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.