Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labor Law Poster, 40" H, English

  • Mfr # 45962

  • Zoro # G422732173


product price: $36.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45962
Zoro #
G422732173
UPC #
-
Country of Origin
United States

Description

Labor Law poster, FMLA Notice Included Yes, Height 24 in, Language English, Material Polypropylene, Number of Posters Included 2, Product Type Poster Set, Subscription Length Not Applicable, Width 30 in, State/Province VA, Workers Compensation Notice Included Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.