Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jj Keller Labor Law Poster, Spanish, ME, Plastic 200-ME

Labor Law Poster, Spanish, ME, Plastic (Discontinued)

  • Mfr # 200-ME
  • Zoro # G5744776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200-ME
Zoro #
G5744776
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
30 in

Details

Item
Labor Law Poster
Subject Matter
Labor Law
Product Type
Poster
Language
Spanish
Includes
(1) State Poster
Supported Languages
Spanish
State/Province
ME
Material
Plastic
Compliance Type
State Labor Law
FMLA Notice Included
Yes
Number of Posters Included
1

Description

Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Yes, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter State Labor Law, Subscription Length Not Applicable, Width 30 in, State/Province ME, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.