This item is Discontinued.
This item is Discontinued.
Labor Law Poster, Spanish, TX, Plastic (Discontinued)
Mfr #
200-TXWC
Zoro #
G5574125
Country of Origin United States
Category Procedure & Training Products
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
200-TXWC
Zoro #
G5574125
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
20 in
Details
Item
Labor Law Poster
Subject Matter
Labor Law
Product Type
Poster
Language
Spanish
Includes
(1) State Poster
Supported Languages
Spanish
Compliance Type
State Labor Law
Material
Plastic
State/Province
TX
Number of Posters Included
1
Description
Labor Law Poster, Compliance Type State Labor Law, FMLA Notice Included Not Applicable, Height 24 in, Includes (1) State Poster, Language Spanish, Material Plastic, Number of Posters Included 1, Product Type Poster, Subject Matter State Labor Law, Subscription Length Not Applicable, Width 20 in, State/Province TX, Municipality Not Applicable, Workers Compensation Notice Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.