Zoro Homepage

Limited Quantity Label, 4-1/4 in. H, PK500

  • Mfr # 17688

  • Zoro # G3807426


product price: $34.99
/pk 500, $0.07/ea

Key Features

Subject Matter
Information
Legend
Blank
Material
Paper
Legend/Background Color
Black, White
Height
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17688
Zoro #
G3807426
UPC #
-
Country of Origin
United States

Dimensions

Height
4-1/4"
Width
5-5/32"
Label Height
4 1/4 in
Label Width
4 1/4 in

Details

Subject Matter
Information
Item
DOT Handling Label
Legend
Blank
Material
Paper
Legend/Background Color
Black, White
Metal Detectable
No
Shape
Diamond
Write on Surface
No
Legend Style
Blank
Background Color
Black, White
Header
No Header
No. of Labels
500
Indoor/Outdoor Usage
Indoor Only
Self-Adhesive
Yes
Standards
ICAO 4-5, IATA 7.1.5.3, DOT 172.315
DOT/UN Product Form
Label
Labels per Roll
500
Handling Label/Placard Type
Limited Quantities
Product Type
DOT Handling Label
Message
Limited Quantity Marking Labels-Blank

Description

DOT Handling Label, Language Not Applicable, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Limited Quantity Marking Labels-Blank, Label Width 4 1/4 in, Label Height 4 1/4 in, Material Paper, Labels per Roll 500, Background Color Black, White, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.