Training Video, Workplace Safety, DVD
Mfr # 48655
Zoro # G7427555
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Type
Training Program
Title
Lockout Tagout
Subject Matter
Safety Regulations
Product Type
Lockout/Tagout DVD
Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48655
Zoro #
G7427555
UPC #
-
Country of Origin
United States
Dimensions
Depth
14 in
Height
4 in
Width
12 in
Details
Item
Lockout/Tagout Training DVD
Type
Training Program
Title
Lockout Tagout
Subject Matter
Safety Regulations
Product Type
Lockout/Tagout DVD
Language
English
Includes
(11) Employee Handbooks, Awareness Poster, Poster, Tag Pack, Trainer Tools USB
Supported Languages
English, Spanish
System Requirements
400 MHz or Faster Intel Compatible CPU, DVD-ROM Drive, Video Card with AGP Architecture and At Least 4 MB of Onboard RAM, Minimum 128 MB of System RAM, Windows 2000, XP, Millennium Edition and Vista Users, 256 MB or More
Regulations Covered
29 CFR 1910.147
Number of Components
8
Provides
Training Information
For Use With
Computer or DVD Player
Allows
Demonstrates The Typical Lockout/Tagout Process, Plus Five Additional Complex Situations Common to Workplaces
Number of Pages
16
Color
Black/White
Number of Users Supported
Unlimited
Run Time
30 min
Description
Training Video, Format DVD, Height 4 in, Includes (11) Employee Handbooks, Awareness Poster, Poster, Tag Pack, Trainer Tools USB, Number of Users Supported Unlimited, Operating System Requirements Not Applicable, Product Type Training Video, Regulations Covered 29 CFR 1910.147, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Spanish, Title Lockout Tagout, Training Environment Not Applicable, Width 12 in, Depth 14 in, Number of Pages 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.