Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Log Book Ruler, 2" x 7-1/4" L

  • Mfr # 8562

  • Zoro # G6411301


product price: $7.19
/ea

Key Features

Application
Measure Driving Log Book Calculations
Size
2 in x 7-1/4 in
Product Type
Log Book Ruler
Color
Yellow
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8562
Zoro #
G6411301
UPC #
-
Country of Origin
United States

Dimensions

Size
2 in x 7-1/4 in
Overall Height
2 in
Overall Length
7 1/4 in

Details

Item
Log Book Ruler
Application
Measure Driving Log Book Calculations
Product Type
Log Book Ruler
Color
Yellow
Material
Plastic
Features
Reflects Current HOS Rule for Property Carrying Drivers

Description

Log Book Ruler, Product Type Log Book Ruler, Minimum Measurement Not Applicable, Maximum Measurement Not Applicable, Overall Length 7 1/4 in, Overall Height 2 in, Material Plastic, Color Yellow, Includes Not Applicable, Features Reflects Current HOS Rule for Property Carrying Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.