Shop JJ KELLER
See all product information
Create Account
L/XL Type R Class 2 Safety Vest - High Visibility Lime, SAFEGEAR
- Mfr # 59839
- Zoro # G922760201
product price:Â
$
11.35
/ea
Key Features
Size
L-XL
Color
Lime
Material
100% Polyester
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59839
- Zoro #
- G922760201
- UPC #
- 755547018802
- Country of Origin
- China
- Color
- Lime
- Material
- 100% Polyester
- Closure Type
- Zipper
Dimensions
- Size
- L-XL
Description
This J. J. Keller SAFEGEAR high visibility safety vest is ANSI/ISEA 107-2015 Type R Class 2 compliant. Features 2"-wide Level 2 ANSI-compliant silver glass bead, with vertical reflective tape stripes on the back that go over the shoulders and around the torso in front. Hi viz vest includes 1 external chest flapped pen pocket and 2 large external lower pockets (right side is flapped and left side is a patch with no flap). The lower right pocket with flap fits up to an 8" tablet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.