Midsize Drivers Logbook, Driver's Daily Log Book, Carbonless, English, 2-Ply, 31 PK
Mfr # 12215
Zoro # G6635435
product price:Â $8.39
/pk 31, $0.27/eaKey Features
Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
Carbonless
Number of Plies
2
Size
8-1/2 x 8-7/8 in
Format
Loose Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12215
Zoro #
G6635435
UPC #
-
Country of Origin
United States
Dimensions
Size
8-1/2 x 8-7/8 in
Overall Width
8 1/2 in
Overall Height
8 1/4 in
Details
Application to Vehicle Type
Tractor, Trailer, Truck
Item
Midsize Drivers Logbook
With Carbon/Carbonless
Carbonless
Number of Plies
2
Format
Loose Leaf
Number of Forms
31
Forms Included
Simplified DVIR
Includes Carbon
Carbonless
Ply Count
2-Ply
Language
English
Features
3-Hole Punched and Perforated, For Use with A Loose-Leaf Log Holder
Log Type
Driver's Daily Log Book
Standards
DOT Section 395.8
Description
Midsize Drivers Logbook, Includes Carbon Carbonless, Language English, Log Type Driver's Daily Log Book, Ply Count 2-Ply, Number of Forms 31, Standards DOT Section 395.8, Forms Included Simplified DVIR, Features 3-Hole Punched and Perforated, For Use with A Loose-Leaf Log Holder, Format Loose Leaf, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Package Quantity 31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.