Nitrile Smooth Sandy-Dipped Glove, LARGE
- Mfr # 76870
- Zoro # G522780821
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Glove Size
L
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76870
- Zoro #
- G522780821
- UPC #
- 755547040063
- Country of Origin
- China
- Color
- Blue
Dimensions
- Glove Size
- L
Description
SAFEGEAR Nitrile Smooth Sandy-Dipped Glove features a double-dipped nitrile coating that keeps hands dry while enhancing abrasion resistance. The outer sandy nitrile layer is impermeable and delivers superior grip in dry, wet, and oily conditions. Constructed with a seamless 15-gauge polyester liner, these gloves offer excellent breathability and comfort. The smooth inner nitrile layer provides a waterproof barrier, while the sandy outer layer enhances slip resistance and control. Free of glass fiber and steel, the gloves reduce allergy risks and eliminate discomfort from steel pricking. Touchscreen compatible. Meets ANSI/ISEA 105-2016 standards and are certified for ANSI Cut Level A1, ANSI Abrasion Level 5, and ANSI Puncture Level 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.