Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Field Drivers Logbook, With Carbon

  • Mfr # 15060

  • Zoro # G7254725


product price: $5.55
/ea

Key Features

Application to Vehicle Type
Tractor, Trailer, Truck
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Size
5-1/2 x 8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15060
Zoro #
G7254725
UPC #
-
Country of Origin
United States

Dimensions

Size
5-1/2 x 8-1/2 in
Overall Height
8 1/2 in
Overall Width
5 1/2 in

Details

Application to Vehicle Type
Tractor, Trailer, Truck
Item
Oil Field Drivers Logbook
With Carbon/Carbonless
With Carbon
Number of Plies
2
Format
Book
Forms Included
Daily Log Summary, Simplified DVIR
Includes Carbon
Carbon
Ply Count
2-Ply
Language
English
Log Type
Oil Field Driver's Log Book
Number of Forms
31
Standards
FMCSA Part 395.1(d)(2)
Features
Features DOT Form MSC-59 on Front, Helps Comply with DOT and Oil Field Exemption Regulations and DOT Vehicle Inspection Reports

Description

Oil Field Drivers Logbook, Includes Carbon Carbon, Language English, Log Type Oil Field Driver's Log Book, Ply Count 2-Ply, Number of Forms 31, Standards FMCSA Part 395.1(d)(2), Forms Included Daily Log Summary, Simplified DVIR, Features Features DOT Form MSC-59 on Front, Helps Comply with DOT and Oil Field Exemption Regulations and DOT Vehicle Inspection Reports, Format Book, Overall Height 8 1/2 in, Overall Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.