Zoro Homepage

Placard, 22 in H, 17 in W, Polystyrene

  • Mfr # 39-F-W

  • Zoro # G4953523


product price: $23.49
/ea

Key Features

Format
Chart
Provides
Placarding Wall Chart Features Full-Color Illustrations of Placards Required by the DOT
Safety Training and Reference Material Title
Hazmat
Height
22 in
Safety Training and Reference Material Subject
Placard Chart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-F-W
Zoro #
G4953523
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Depth
3/100 in
Video Length
No Video
Width
17 in

Details

Item
Hazardous Materials Placard Chart
Format
Chart
Provides
Placarding Wall Chart Features Full-Color Illustrations of Placards Required by the DOT
Safety Training and Reference Material Title
Hazmat
Safety Training and Reference Material Subject
Placard Chart

Description

Placard, Polystyrene, Height 22 in, Width 17 in, Language English, Thickness 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.