Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Tight Seal, Blue15inL, PK1000

  • Mfr # 639

  • Zoro # G8926757


product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Truck Seal
Security Seal Primary Material
High Strength Polyethylene
Primary Color
Blue
Useable Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639
Zoro #
G8926757
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
15 in
Length
15
Thickness
5/32 in
Imprint Area Width
1/2"
Security Seal Flag Dimensions
1 1/8 H x 1 3/4 in W
Imprint Area Height
1"
Wire Length
15 in
Cable Dia.
5/32 in
Operational Length
12"
Strap Width
3/16 in
Flag Width
1 3/4 in
Strap Length
15 in
Flag Height
1 1/8 in

Details

Security Seal Type
Pull-Tight Seals
Security Seal Primary Application
Truck Seal
Security Seal Primary Material
High Strength Polyethylene
Primary Color
Blue
Breaking Strength
40 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Removal
Item
Pull-Tight Seals
Number of Digits
24
Marking Parameters
Consecutive Numbering, SEALED
Color
Blue
Legend
Kellers Seals
Imprinting
1 Line of 7 Characters
Tearaway Option
No
Barcoding
No
Material
Polyethylene
Marking Type
Hot Stamped
Series
Tug Tight (TM)
ISO 17712 Compliant
No
Lock Material
Plastic
Marking Color
Silver
Seal Security Level
General Security
Features
Ribbed Cord In Varying Length
Numbering
Sequential
Marking
Consecutive Numbering
Weather Resistant
Yes
Body Color
Blue

Description

Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 15 in, Strap Width 3/16 in, Breaking Strength 40 lb, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.