Zoro Homepage

Reference Material, Driving Safety, Book

  • Mfr # 14077

  • Zoro # G3498035


product price: $12.19
/ea

Key Features

Subject Matter
Driving Safety
Format
Book
Book Description
Features an overview of tractor-trailer sizes and weights compliance requirements for all 50 states and Canada
Regulations Covered
FMCSR
Number of Pages
178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14077
Zoro #
G3498035
UPC #
-
Country of Origin
United States

Dimensions

Depth
5 1/2 in
Width
7 in
Video Length
No Video
Height
1/2 in

Details

Item
Handbook
Subject Matter
Driving Safety
Format
Book
Book Description
Features an overview of tractor-trailer sizes and weights compliance requirements for all 50 states and Canada
Regulations Covered
FMCSR
Number of Pages
178
Language
English
Includes
Compliance Requirements
Provides
Training Information
Safety Training and Reference Material Title
Vehicle Sizes and Weights Compliance
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Driving Safety
Material
Paper
Title
Vehicle Sizes and Weights Compliance
User Type
Driver
Supported Languages
English
Product Type
Handbook

Description

Reference Material, For Use With Not Applicable, Format Book, Height 1/2 in, Includes Compliance Requirements, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered FMCSR, Software Delivery Method Not Applicable, Subject Matter Driving Safety, Supported Languages English, Title Vehicle Sizes and Weights Compliance, Training Environment Not Applicable, Width 7 in, Depth 5 1/2 in, Number of Pages 178

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.