Reference Material, Workplace Safety, Book
Mfr # 39
Zoro # G7333798
product price: $12.79
/eaKey Features
Subject Matter
Safety Regulations
Format
Book
Book Description
Gives Drivers Fast Access to The Current Info To Check Placards, Labels, Markings and Shipping Papers For Compliance with Hazardous Materials Regulations
Number of Pages
450
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39
Zoro #
G7333798
UPC #
-
Country of Origin
United States
Dimensions
Height
1 in
Depth
6 1/2 in
Width
5 in
Details
Item
Handbook
Subject Matter
Safety Regulations
Format
Book
Book Description
Gives Drivers Fast Access to The Current Info To Check Placards, Labels, Markings and Shipping Papers For Compliance with Hazardous Materials Regulations
Number of Pages
450
Language
English
Includes
Driver Receipt Page
Provides
DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602)
For Use With
Safety Training
Material
Paper
Title
Regulatory Compliance
Supported Languages
English
Product Type
Handbook
Description
Reference Material, For Use With Safety Training, Format Book, Height 1 in, Includes Driver Receipt Page, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 49 CFR 172.101, Driver Applicable HazMat Regulations, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 5 in, Depth 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.