ReferenceMaterial, WorkSafety, Book, PK10
Mfr # 38238
Zoro # G5091278
product price: $63.39
/pk 10, $6.34/eaKey Features
Subject Matter
Back Safety/Ergonomics
Format
Book
Book Description
Covers the basic principles of back safety supplemented with illustrated stretch exercises
Number of Pages
24
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38238
Zoro #
G5091278
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
11 in
Height
1 in
Video Length
No Video
Details
Item
Handbook
Subject Matter
Back Safety/Ergonomics
Format
Book
Book Description
Covers the basic principles of back safety supplemented with illustrated stretch exercises
Number of Pages
24
Language
English
Includes
Employee Handbook
Provides
Training Information
Safety Training and Reference Material Title
Back Safety
Safety Training and Reference Materials Item
Book/Booklet
Safety Training and Reference Material Subject
Back Safety/Ergonomics
For Use With
Training Programs
Material
Paper
Supported Languages
English
Product Type
Handbook
Title
Back Safety
User Type
Employee
Number of Users Supported
1
Description
Reference Material, For Use With Training Programs, Format Book, Height 1 in, Includes Employee Handbook, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Back Safety, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Back Safety, Training Environment Not Applicable, Width 11 in, Depth 1 in, Number of Pages 24, Provides Training Information, User Type Employee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.