Zoro Homepage

ReferenceMaterial, WorkSafety, Book, PK10

  • Mfr # 43263

  • Zoro # G5091040


product price: $61.79
/pk 10, $6.18/ea

Key Features

Subject Matter
PPE
Format
Book
Book Description
Designed for use with Personal Protective Equipment: Employee Essentials training program
Regulations Covered
29 CFR 1910.132-136, 29 CFR 1910.138, 29 CFR 1910.95
Number of Pages
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43263
Zoro #
G5091040
UPC #
-
Country of Origin
United States

Dimensions

Video Length
No Video
Depth
1 in
Width
5 1/2 in
Height
1 in

Details

Item
Handbook
Subject Matter
PPE
Format
Book
Book Description
Designed for use with Personal Protective Equipment: Employee Essentials training program
Regulations Covered
29 CFR 1910.132-136, 29 CFR 1910.138, 29 CFR 1910.95
Number of Pages
20
Language
Spanish
Includes
Employee Handbook
Provides
Training Information
Safety Training and Reference Material Title
PPE Training
Safety Training and Reference Materials Item
Book/Booklet
For Use With
Safety Training
Safety Training and Reference Material Subject
PPE Training
Material
Paper
Product Type
Handbook
Number of Users Supported
1
Supported Languages
Spanish
Title
PPE Training

Description

Reference Material, For Use With Safety Training, Format Book, Height 1 in, Includes Employee Handbook, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered 29 CFR 1910.132-136, 29 CFR 1910.138, 29 CFR 1910.95, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title PPE Training, Training Environment Not Applicable, Width 5 1/2 in, Depth 1 in, Number of Pages 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.