ReferenceMaterial, WorkSafety, Chart, PK10
Mfr # 41106
Zoro # G5091366
product price: $8.29
/pk 10, $0.83/eaKey Features
Subject Matter
Globally Harmonized System
Format
Chart
Regulations Covered
OSHA
Number of Pages
0
Language
Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41106
Zoro #
G5091366
UPC #
-
Country of Origin
United States
Dimensions
Depth
3 in
Height
3 in
Video Length
No Video
Width
3 3/8 in
Details
Item
GHS Wall Chart
Subject Matter
Globally Harmonized System
Format
Chart
Regulations Covered
OSHA
Number of Pages
0
Language
Spanish
Includes
Wallet Card
Provides
Training Information
Safety Training and Reference Material Title
Hazcom GHS
Safety Training and Reference Material Subject
Globally Harmonized System
For Use With
Training Programs
Safety Training and Reference Materials Item
Wallet Card
Material
Paper
Title
HazCom GHS
Product Type
GHS Wall Chart
Number of Users Supported
1
Supported Languages
Spanish
Description
Reference Material, For Use With Training Programs, Format Chart, Height 3 in, Includes Wallet Card, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages Spanish, Title HazCom GHS, Training Environment Not Applicable, Width 3 3/8 in, Depth 3 in, Number of Pages 0, Provides Training Information, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.